Shop All Band Clamps
Band-It
Scruband, Slotted Screw 410Ss, PK25
Mfr # M15599
Zoro # G1177821
product price: $50.99
/pk 25, $2.04/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 430 Stainless Steel
- Type Adjustable Clamping System
- Thickness (In.) 0.025 in
- Width (In.) 3/8 in
- For Use With General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # M15599
- Zoro # G1177821
- Country of Origin United States
- Category Band Clamps
Dimensions
Width (In.) | 3/8 in |
For Band Width | 3/8 in |
Details
Item | Adjustable Band Clamp System |
Material of Construction | 430 Stainless Steel |
Type | Adjustable Clamping System |
Thickness (In.) | 0.025 in |
For Use With | General Purpose |
Material | Stainless Steel |
Material Grade | 301/410 |
Band Fastener Type | Set Screw Buckle |
For Band Thickness | 0.025 in |
Description
Adjustable Band Clamp System, Band Fastener Type Set Screw Buckle, Material Stainless Steel, Material Grade 301/410, For Band Thickness 0.025 in, For Band Width 3/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose, 1/4" ID x 20 ft., Hose Color: Red (TT-14-25-R-RS)
- YELLOC YELLOC AQUALINE MIX BOX, 10pc. Assortment (AQUALINE AM442)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-31 (MPD-31)
- DAYTON Motor Start Capacitor, 36-43 MFD, Round (6FLK7)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP18S9)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP209)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK16 (GRS313)
- BAND-IT Band Ties, 1/4"W, DimpleLock, 2.75"OD, PK100 (JU3568)
- BAND-IT Pre. Band Clamp, Galv.CS, Min.Dia.1", PK24 (GRS305)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3339)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4059)
- Band-It Hose Fittings