Shop All Band Clamps
Band-It
Scruband, 430Ss 3/8 X 0.025 100Ft
Mfr # M15199
Zoro # G1177849
original price:
$134.00
11% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Type Stainless Steel Band Clamp
- Inside Dia. (In.) 2 1/2 in
- Thickness (In.) 0.025 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # M15199
- Zoro # G1177849
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 2 1/2 in |
Width (In.) | 3/8 in |
Min. Clamp Dia. (In.) | 1 1/2 in |
Band Length (In.) | 120 in |
Band Length | 10 ft |
Band Width | 3/8 in |
Details
Item | Hose Clamp |
Material of Construction | Stainless Steel |
Type | Stainless Steel Band Clamp |
Thickness (In.) | 0.025 in |
Band Material | Stainless Steel |
For Use With | 36M538 |
Band Thickness | 0.25 in |
Band Material Grade | 430 |
Description
Hose Clamp, Band Length 10 ft, Band Material Stainless Steel, Band Material Grade 430, Band Thickness 0.25 in, Band Width 3/8 in, Compatible Fastener Grainger Part Number 36M538
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (6G-6FJX90L)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6202-2NSE9NR (6202-2NSE9NR)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/8 Inch NPT Male End, PK 6 (FM22-D6)
- INGERSOLL-RAND Compressed Air Dryer (DA127EC)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP18S)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP14S9)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP05S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2469)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP249)
- BAND-IT Band Ties, 1/4"W, DimpleLock, 2.75"OD, PK100 (JU3568)
- BAND-IT Valuclips, 200/300 Ss, 3/4, PK100 (C15699)
- Band-It Band Clamps