Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, Steel
Mfr # JS3369
Zoro # G009483627
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Features Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses
- Clamp Maximum Inside Diameter 1 3/4 in
- Band Width 1/2 in
- Buckle Material Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS3369
- Zoro # G009483627
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 1 3/4 in |
Band Width | 1/2 in |
For Minimum Outside Diameter | 1 in |
For Maximum Outside Diameter | 1 1/2 in |
Details
Item | Preformed Clamp |
Band Material | Steel |
Features | Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses |
Buckle Material Finish | Galvanized |
Band Clamp Type | Lip-Lock |
Resistance Properties | Corrosion Resistant |
Series | Junior |
For Use On | Hose Assembly |
For Environment | Corrosive Environments |
Band Material Grade | GCS |
Band Thickness | 0.03 in |
Buckle Material | Steel |
Reusable Clamp | No |
Band Wrapping | Double Wrapped |
Clamp Type | Band Clamp |
Band Material Finish | Galvanized |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade GCS, Band Thickness 0.03 in, Band Width 1/2 in, Band Wrapping Double Wrapped, Buckle Material Steel, For Maximum Outside Diameter 1 1/2 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 16 oz. (YL10-016)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- D&D 146" Outside Length, 2/3" Top Width, 1 Ribs (B143)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, EA Series (PEAC6-6F)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2059)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2349)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS204)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS215)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2529)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP14S)
- DIXON Preformed Band Clamp, K ST, 2-1/2" (K10)
- Band-It Band Clamps