Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, Steel
Mfr # JS3149
Zoro # G209483779
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Features Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses
- Resistance Properties Corrosion Resistant
- Band Material Grade GCS
- Band Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # JS3149
- Zoro # G209483779
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 3/4 in |
For Maximum Outside Diameter | 4 1/4 in |
Clamp Maximum Inside Diameter | 4 1/2 in |
For Minimum Outside Diameter | 2 3/4 in |
Details
Item | Preformed Clamp |
Band Material | Steel |
Features | Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses |
Resistance Properties | Corrosion Resistant |
Band Material Grade | GCS |
Clamp Type | Band Clamp |
Band Clamp Type | Lip-Lock |
Band Wrapping | Double Wrapped |
Band Thickness | 0.03 in |
For Use On | Hose Assembly |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Reusable Clamp | No |
Buckle Material | Steel |
Band Material Finish | Galvanized |
For Environment | Corrosive Environments |
Series | Junior |
Buckle Material Finish | Galvanized |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade GCS, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Steel, For Maximum Outside Diameter 4 1/4 in, For Minimum Outside Diameter 2 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 4 1/2 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 540H400 - 54 in Outside Length - 4 in Top Width (540H400)
- CONTINENTAL CONTITECH B116 Wrapped V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (B116)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B340000XXC)
- MILTON ColorFit Couplers, M, Red, 1/4" FNPT, PK10 (715MC)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3109)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP311S)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP069)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP109)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP16S9)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2059)
- DIXON Preformed Band Clamp K SS, 3" (KS12)
- Band-It Hose Fittings