Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, Steel
Mfr # JS3119
Zoro # G109483787
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Features Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses
- Band Material Finish Galvanized
- Band Clamp Type Lip-Lock
- Clamp Maximum Inside Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS3119
- Zoro # G109483787
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 3 in |
For Maximum Outside Diameter | 2 3/4 in |
Band Width | 3/4 in |
Details
Item | Preformed Clamp |
Band Material | Steel |
Features | Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses |
Band Material Finish | Galvanized |
Band Clamp Type | Lip-Lock |
Resistance Properties | Corrosion Resistant |
Reusable Clamp | No |
Series | Junior |
For Use On | Hose Assembly |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Clamp Type | Band Clamp |
Buckle Material | Steel |
For Environment | Corrosive Environments |
Buckle Material Finish | Galvanized |
Band Wrapping | Double Wrapped |
Band Material Grade | GCS |
Band Thickness | 0.03 in |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade GCS, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Steel, For Maximum Outside Diameter 2 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 3 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR 45 (6802-08-10)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518ES3E56-S)
- CONTINENTAL CONTITECH 3/8" ID x 25 ft. PVC Air Hose 300 PSI RD (PLR03830-25)
- CHAMPION PNEUMATIC Plate, Filter, Inlet (P09922A)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP11S)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- BAND-IT Band Clamp, SS, Min.Dia. 3In., PK6 (GRU2120)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP10S)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP14S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4489)
- Band-It Band Clamps