Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, Steel
Mfr # JS3109
Zoro # G709483712
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Features Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses
- Buckle Material Steel
- For Environment Corrosive Environments
- Band Clamp Type Lip-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS3109
- Zoro # G709483712
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 2 3/4 in |
Band Width | 3/4 in |
For Maximum Outside Diameter | 2 1/2 in |
For Minimum Outside Diameter | 2 3/4 in |
Details
Item | Preformed Clamp |
Band Material | Steel |
Features | Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses |
Buckle Material | Steel |
For Environment | Corrosive Environments |
Band Clamp Type | Lip-Lock |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Clamp Type | Band Clamp |
Band Thickness | 0.03 in |
Buckle Material Finish | Galvanized |
Resistance Properties | Corrosion Resistant |
Series | Junior |
Band Material Finish | Galvanized |
Reusable Clamp | No |
Band Material Grade | GCS |
Band Wrapping | Double Wrapped |
For Use On | Hose Assembly |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade GCS, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Steel, For Maximum Outside Diameter 2 1/2 in, For Minimum Outside Diameter 2 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, Shaded Pole, 3/4, 2 In. L (5M066E)
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 24 Inch Bullwhip - (CVT7053)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/4" (L150114)
- ENERPAC RC51, 4.9 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC51)
- BAND-IT Jr Smooth ID Clamp 3/8 X 0.025, PK100 (JS3459)
- BAND-IT Scruseal (M21099)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK24 (GRS210)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4489)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP311S)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP049)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS216)
- Band-It Hose Fittings