Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, Steel
Mfr # JS3079
Zoro # G109483756
original price:
$2.05
12% off
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Features Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses
- Buckle Material Steel
- For Maximum Outside Diameter 1 3/4 in
- Band Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # JS3079
- Zoro # G109483756
- Country of Origin United States
- Category Band Clamps
Dimensions
For Maximum Outside Diameter | 1 3/4 in |
Band Width | 5/8 in |
For Minimum Outside Diameter | 1 1/2 in |
Clamp Maximum Inside Diameter | 2 in |
Details
Item | Preformed Clamp |
Band Material | Steel |
Features | Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses |
Buckle Material | Steel |
Clamp Type | Band Clamp |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
For Use On | Hose Assembly |
Band Wrapping | Double Wrapped |
Resistance Properties | Corrosion Resistant |
Buckle Material Finish | Galvanized |
Reusable Clamp | No |
Band Thickness | 0.03 in |
Band Clamp Type | Lip-Lock |
Band Material Grade | GCS |
Series | Junior |
For Environment | Corrosive Environments |
Band Material Finish | Galvanized |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade GCS, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Steel, For Maximum Outside Diameter 1 3/4 in, For Minimum Outside Diameter 1 1/2 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- JENNY Gas Air Compressor, 17 gal. Tank, 5.5 HP (K5HGA-17P)
- IMPERIAL SUPPLIES Air Tank Valve, 1/8 in. NPT, PK10 (40JM34)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 48 (5K984)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK16 (GRS214)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS311)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2569)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP20S9)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP109)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP24S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4059)
- Band-It Band Clamps