Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, Steel
Mfr # JS3059
Zoro # G409483715
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Features Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses
- For Use On Hose Assembly
- Series Junior
- For Maximum Outside Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS3059
- Zoro # G409483715
- Country of Origin United States
- Category Band Clamps
Dimensions
For Maximum Outside Diameter | 1 1/4 in |
For Minimum Outside Diameter | 1 1/2 in |
Band Width | 5/8 in |
Clamp Maximum Inside Diameter | 1 1/2 in |
Details
Item | Preformed Clamp |
Band Material | Steel |
Features | Band Offers Medium Strength to Mild Chemicals and Occasional Fresh Water, Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses |
For Use On | Hose Assembly |
Series | Junior |
Buckle Material Finish | Galvanized |
Clamp Type | Band Clamp |
Buckle Material | Steel |
Band Clamp Type | Lip-Lock |
Band Material Finish | Galvanized |
For Environment | Corrosive Environments |
Resistance Properties | Corrosion Resistant |
Band Material Grade | GCS |
Band Wrapping | Double Wrapped |
Band Thickness | 0.03 in |
Reusable Clamp | No |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade GCS, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Steel, For Maximum Outside Diameter 1 1/4 in, For Minimum Outside Diameter 1 1/2 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Brass/Steel (30E728)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR 45 (6802-04-04)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M30-375-4)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 71364155 Replacement Belt, C175 (C175)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP089)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3369)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4139)
- BAND-IT Band Clamps, PK17 (UL2068)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP07S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- DIXON Band Clamp, Preformed FS, 4" ID (FS16)
- Band-It Band Clamps