Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS4349
Zoro # G909483673
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Clamp Maximum Inside Diameter 3 in
- Band Width 1/2 in
- Band Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS4349
- Zoro # G909483673
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 3 in |
Band Width | 1/2 in |
For Minimum Outside Diameter | 1 in |
For Maximum Outside Diameter | 2 3/4 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Band Material Grade | 316 |
Resistance Properties | Corrosion Resistant |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Band Wrapping | Double Wrapped |
Series | Junior |
Buckle Material | Stainless Steel |
Band Clamp Type | Lip-Lock |
Clamp Type | Band Clamp |
Reusable Clamp | No |
Band Material Finish | Stainless Steel |
Buckle Material Grade | 316 |
Band Thickness | 0.03 in |
For Environment | Corrosive Environments |
For Use On | Hose Assembly |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 316, Band Thickness 0.03 in, Band Width 1/2 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 3/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 3 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Nylon Flange Bearng, 1/2" I.D.x3/8"L, PK20 (NF081006)
- LUBRIPLATE Air Comp. Oil Ac-2, 5 Gal Pail, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-060)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 1/4" x 3/8" Male NPT (NSC1/4-N3)
- MILLENNIUM FILTER Hydraulic Filter, replaces HILLIARD-HILCO PH31201CG, Pressure Line, 10 micron (ZX-PH31201CG)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP059)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP11S)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3369)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24 (GRS303)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP03S)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP07S)
- BAND-IT Band Clamp, SS, Min.Dia. 3 In., PK10 (GRU2068)
- Band-It Band Clamps