Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS4159
Zoro # G109483725
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Clamp Maximum Inside Diameter 5 in
- Band Material Grade 316
- Compatible Install Tool C00169, C00269, J00169, J05069, S35099, S75099
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS4159
- Zoro # G109483725
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 5 in |
Band Width | 3/4 in |
For Minimum Outside Diameter | 2 3/4 in |
For Maximum Outside Diameter | 4 3/4 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Band Material Grade | 316 |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Band Thickness | 0.03 in |
Reusable Clamp | No |
Clamp Type | Band Clamp |
Resistance Properties | Corrosion Resistant |
Band Wrapping | Double Wrapped |
Series | Junior |
Band Clamp Type | Lip-Lock |
Buckle Material | Stainless Steel |
Band Material Finish | Stainless Steel |
For Environment | Corrosive Environments |
Buckle Material Grade | 316 |
For Use On | Hose Assembly |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 316, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 3/4 in, For Minimum Outside Diameter 2 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 5 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC FZ1661, High Pressure Fitting, Reducer, 10,000 psi, Connection 1/4" NPTF Female to 1/2" NPTF Male (FZ1661)
- BESTORQ 8M Timing Belts, 640-8M-30 (640-8M-30)
- RULAND Shaft Collar, Clamp, 1Pc, 3/16 In, Steel (CL-3-F)
- DUALVEE Track, Carbon Steel, 72.75" L, 0.875" W (T3727525)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4489)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2469)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK24 (GRS208)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP16S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2059)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2319)
- DIXON K Series Universal Preformed Band Clamp, 1-1/2 ID x 0.03 in Thick, 300 SS, Domestic (KS6)
- Band-It Band Clamps