Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS4139
Zoro # G309483631
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Resistance Properties Corrosion Resistant
- Band Material Grade 316
- Band Material Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS4139
- Zoro # G309483631
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 4 in |
For Minimum Outside Diameter | 2 3/4 in |
Band Width | 3/4 in |
For Maximum Outside Diameter | 3 3/4 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Resistance Properties | Corrosion Resistant |
Band Material Grade | 316 |
Band Material Finish | Stainless Steel |
For Use On | Hose Assembly |
For Environment | Corrosive Environments |
Buckle Material Grade | 316 |
Reusable Clamp | No |
Series | Junior |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Clamp Type | Band Clamp |
Band Wrapping | Double Wrapped |
Band Clamp Type | Lip-Lock |
Buckle Material | Stainless Steel |
Band Thickness | 0.03 in |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 316, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 3 3/4 in, For Minimum Outside Diameter 2 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 4 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 110in PL, T220 (1100H075)
- GATES Polyflex JB Belts, 2/7M650JB (2/7M650JB)
- DAYTON Shaft Collar, Clamp, 2Pc, 3 In, Steel (3ZN79)
- TIMKEN TIM-496D, Tapered Roller Bearing 48 Od, Trb Double Row Cone 48 Od, 496D (496D)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3029)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS215)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK10 (GRP039)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP03S)
- BAND-IT Band Clamp Buckles, 1 In, PK25 (GRG441)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2219)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2579)
- Band-It Hose Fittings