Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS4049
Zoro # G209483786
original price:
$5.55
10% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Band Width 3/8 in
- Compatible Install Tool C00169, C00269, J00169, J05069, S35099, S75099
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS4049
- Zoro # G209483786
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 3/8 in |
Clamp Maximum Inside Diameter | 1 1/4 in |
For Maximum Outside Diameter | 1 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Resistance Properties | Corrosion Resistant |
For Use On | Hose Assembly |
For Environment | Corrosive Environments |
Buckle Material | Stainless Steel |
Band Wrapping | Double Wrapped |
Clamp Type | Band Clamp |
Series | Junior |
Reusable Clamp | No |
Band Thickness | 0.03 in |
Buckle Material Grade | 316 |
Band Clamp Type | Lip-Lock |
Band Material Finish | Stainless Steel |
Band Material Grade | 316 |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 316, Band Thickness 0.03 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 1/4 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE 90 Degree Round Nozzle, 1/16In, PK20 (49439)
- PARKER Solenoid Air Control Valve, 1/8 In, 4-Way (P2LAX591ESHDDN)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932669Q, Pressure Line, 5 micron, Outside-In (MF0059469)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 7/16" (L0907/16)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP109)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP129)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3309)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3139)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP20S9)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2079)
- BAND-IT Jr Smooth ID Clamp 3/8 X 0.025, PK100 (JS3459)
- Band-It Hose Fittings