Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS4019
Zoro # G909483765
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Band Material Grade 316
- Band Thickness 0.025 in
- Compatible Install Tool C00169, C00269, J00169, J05069, S35099, S75099
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS4019
- Zoro # G909483765
- Country of Origin United States
- Category Band Clamps
Dimensions
For Maximum Outside Diameter | 1/2 in |
For Minimum Outside Diameter | 9/16 in |
Band Width | 3/8 in |
Clamp Maximum Inside Diameter | 13/16 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Band Material Grade | 316 |
Band Thickness | 0.025 in |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Band Material Finish | Stainless Steel |
Buckle Material | Stainless Steel |
For Environment | Corrosive Environments |
Band Wrapping | Double Wrapped |
Resistance Properties | Corrosion Resistant |
For Use On | Hose Assembly |
Buckle Material Grade | 316 |
Series | Junior |
Band Clamp Type | Lip-Lock |
Clamp Type | Band Clamp |
Reusable Clamp | No |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 316, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1/2 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 13/16 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO On-Off Valve HEE-1/2-D-MIDI-24-NPT (HEE-1/2-D-MIDI-24-NPT)
- CONTINENTAL CONTITECH BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (BX56)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-04-30)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04264, Pressure Line, 10 micron, Outside-In (MF0059828)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP20S)
- BAND-IT Band Clamp, SS, Min.Dia. 1-1/4 In., PK24 (GRS209)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2449)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP109)
- BAND-IT Band Ties, 1/4"W, DimpleLock, 2.75"OD, PK100 (JU3568)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3099)
- SMARTPARTS Stainless Steel Band Clamp, 2-3/4" (310275)
- Band-It Hose Fittings