Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS2579
Zoro # G409483784
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Band Wrapping Double Wrapped
- Buckle Material Stainless Steel
- Buckle Material Grade 201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS2579
- Zoro # G409483784
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 3 1/2 in |
For Maximum Outside Diameter | 3 1/4 in |
For Minimum Outside Diameter | 9/16 in |
Band Width | 1/4 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Band Wrapping | Double Wrapped |
Buckle Material | Stainless Steel |
Buckle Material Grade | 201 |
Band Material Grade | 201 |
Reusable Clamp | No |
Band Material Finish | Stainless Steel |
Resistance Properties | Corrosion Resistant |
Clamp Type | Band Clamp |
For Environment | Corrosive Environments |
For Use On | Hose Assembly |
Band Thickness | 0.02 in |
Series | Junior |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Band Clamp Type | Lip-Lock |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.02 in, Band Width 1/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 3 1/4 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 3 1/2 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 88 in. OC (B85/5L880)
- GATES Poly Chain GT Carbon Belts, 8MGT-1792-36 (8MGT-1792-36)
- GAST Spacer-Felt 03/05/08/1023 Sp Ak524 (AK524)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HPD-3 (QGS 15 HPD-3)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, 5"OD, PK25 (UL2709)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS207)
- BAND-IT Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP189)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3029)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2109)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP18S9)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK10 (GRP039)
- Band-It Hose Fittings