Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS2529
Zoro # G809483728
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Band Width 1/4 in
- Series Junior
- Band Wrapping Double Wrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # JS2529
- Zoro # G809483728
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 1/4 in |
For Minimum Outside Diameter | 9/16 in |
Clamp Maximum Inside Diameter | 1 1/2 in |
For Maximum Outside Diameter | 1 1/4 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Series | Junior |
Band Wrapping | Double Wrapped |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Resistance Properties | Corrosion Resistant |
For Environment | Corrosive Environments |
Buckle Material | Stainless Steel |
Band Material Grade | 201 |
Clamp Type | Band Clamp |
Buckle Material Grade | 201 |
Band Thickness | 0.02 in |
Band Clamp Type | Lip-Lock |
For Use On | Hose Assembly |
Band Material Finish | Stainless Steel |
Reusable Clamp | No |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.02 in, Band Width 1/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/4 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Room Air Conditioner Motor, 2/67 HP, 1100 RPM, 115V, OAO, 42Y Frame (9643)
- MOTORCRAFT Motorcraft Xl2 Nickel Anti-Seize Lube (XL2)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A06HBP01, Return Line, 6 micron (ZX-MF4003A06HBP01)
- NTN NTN UC206D1, Ball Insert Bearing 30 Mm Id X 62 Mm Od X 381 Mm W Set Screw (UC206D1)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP289)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-1/4", PK24 (GRS306)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2169)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP18S9)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3069)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4489)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL218)
- Band-It Band Clamps