Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS2499
Zoro # G909483789
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Band Material Grade 201
- Band Material Finish Stainless Steel
- Clamp Type Band Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS2499
- Zoro # G909483789
- Country of Origin United States
- Category Band Clamps
Dimensions
For Minimum Outside Diameter | 1 in |
Clamp Maximum Inside Diameter | 4 in |
Band Width | 1/2 in |
For Maximum Outside Diameter | 3 3/4 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Band Material Grade | 201 |
Band Material Finish | Stainless Steel |
Clamp Type | Band Clamp |
Band Thickness | 0.03 in |
Buckle Material | Stainless Steel |
For Environment | Corrosive Environments |
Series | Junior |
Reusable Clamp | No |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Resistance Properties | Corrosion Resistant |
Band Clamp Type | Lip-Lock |
Band Wrapping | Double Wrapped |
For Use On | Hose Assembly |
Buckle Material Grade | 201 |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 1/2 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 3 3/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 4 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 345L075 (345L075)
- SMC Female Elbow, 90 Deg, 6mm, TubexRc(PT) (KQ2LF06-M6A)
- DAYTON Run Capacitor, 50 MFD, 370V, Oval (2MDW8)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (2N864)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3139)
- BAND-IT Band Clamps, PK17 (UL2068)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP169)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP069)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4019)
- Band-It Hose Fittings