Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS2369
Zoro # G409483685
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Buckle Material Grade 201
- Band Thickness 0.03 in
- Band Wrapping Double Wrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # JS2369
- Zoro # G409483685
- Country of Origin United States
- Category Band Clamps
Dimensions
For Maximum Outside Diameter | 1 1/2 in |
Clamp Maximum Inside Diameter | 1 3/4 in |
For Minimum Outside Diameter | 1 in |
Band Width | 1/2 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Buckle Material Grade | 201 |
Band Thickness | 0.03 in |
Band Wrapping | Double Wrapped |
Band Material Finish | Stainless Steel |
For Environment | Corrosive Environments |
Resistance Properties | Corrosion Resistant |
Clamp Type | Band Clamp |
For Use On | Hose Assembly |
Buckle Material | Stainless Steel |
Reusable Clamp | No |
Band Material Grade | 201 |
Band Clamp Type | Lip-Lock |
Series | Junior |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 1/2 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/2 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S8M-920 Tb, 400-S8M-920 Hp (400-S8M-920 HP)
- DYNABRADE Spring, 11359 (11359)
- WILKERSON O-Rings About 3 1/2 In od, PK10 (GRP-95-256)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01954, Pressure Line, 25 micron, Outside-In (MF0059736)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2059)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4099)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL215)
- BAND-IT Band Clamp, SS, Min.Dia. 3 In., PK10 (GRU2068)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP28S)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP329)
- BAND-IT Scruseal (M21099)
- Band-It Hose Fittings