Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS2349
Zoro # G509483783
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Buckle Material Grade 201
- Resistance Properties Corrosion Resistant
- Clamp Type Band Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # JS2349
- Zoro # G509483783
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 1/2 in |
For Minimum Outside Diameter | 1 in |
Clamp Maximum Inside Diameter | 3 in |
For Maximum Outside Diameter | 2 3/4 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Buckle Material Grade | 201 |
Resistance Properties | Corrosion Resistant |
Clamp Type | Band Clamp |
For Environment | Corrosive Environments |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Band Thickness | 0.03 in |
Buckle Material | Stainless Steel |
For Use On | Hose Assembly |
Band Material Grade | 201 |
Band Material Finish | Stainless Steel |
Reusable Clamp | No |
Band Wrapping | Double Wrapped |
Band Clamp Type | Lip-Lock |
Series | Junior |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 1/2 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 3/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 3 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CASE - I H 402254R91 Replacement Belt, A64 (A64)
- NTN NTN 6213ZC3, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Single Shielded (6213ZC3)
- D&D 1500mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1500)
- ROSS CONTROLS Flow Control Valve 19 Series, Standard Profile, Standard Capacity, Slot Adjustment (1968A2008)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP03S)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP311S)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP05S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2579)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2219)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK24 (GRS310)
- HYDAC HRES 4 S 48 PP UNC kit Support Clamp, Size 4 (HRES 4 S 48 PP UNC KIT)
- Band-It Band Clamps