Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS2219
Zoro # G309483785
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Band Clamp Type Lip-Lock
- Buckle Material Grade 201
- For Minimum Outside Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS2219
- Zoro # G309483785
- Country of Origin United States
- Category Band Clamps
Dimensions
For Minimum Outside Diameter | 9/16 in |
Band Width | 3/8 in |
For Maximum Outside Diameter | 2 1/4 in |
Clamp Maximum Inside Diameter | 2 1/2 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Band Clamp Type | Lip-Lock |
Buckle Material Grade | 201 |
Buckle Material | Stainless Steel |
Band Material Grade | 201 |
Band Wrapping | Double Wrapped |
Resistance Properties | Corrosion Resistant |
For Use On | Hose Assembly |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Series | Junior |
For Environment | Corrosive Environments |
Reusable Clamp | No |
Clamp Type | Band Clamp |
Band Thickness | 0.025 in |
Band Material Finish | Stainless Steel |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 1/4 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 1/2 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B29 Wrapped V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (B29)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/8 In, Steel (SP-38-F)
- TIMKEN TIM-420, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 420 (420)
- MILTON INDUSTRIES Male Coupler Plug (S-727)
- BAND-IT Band Clamp Buckles, 1 In, PK25 (GRG441)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP09S)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-1/4", PK24 (GRS306)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4049)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2019)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2349)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP109)
- Band-It Band Clamps