Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS2209
Zoro # G209483700
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Clamp Maximum Inside Diameter 2 1/2 in
- Band Clamp Type Lip-Lock
- Clamp Type Band Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS2209
- Zoro # G209483700
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 2 1/2 in |
For Minimum Outside Diameter | 9/16 in |
Band Width | 1/4 in |
For Maximum Outside Diameter | 2 1/4 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Band Clamp Type | Lip-Lock |
Clamp Type | Band Clamp |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
For Environment | Corrosive Environments |
Series | Junior |
For Use On | Hose Assembly |
Band Thickness | 0.02 in |
Buckle Material Grade | 201 |
Band Wrapping | Double Wrapped |
Resistance Properties | Corrosion Resistant |
Band Material Grade | 201 |
Band Material Finish | Stainless Steel |
Buckle Material | Stainless Steel |
Reusable Clamp | No |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.02 in, Band Width 1/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 1/4 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 1/2 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 1 lb-ft, 1/3 HP, 230/460 V (056H17E5302)
- DDS Shaft Seal, SC, 1.625in ID, Nitrile Rubber (41.2773.027.93SC)
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.25 Rod (211349)
- BAND-IT Pre. Band Clamp, Galv.CS, Min.Dia.1", PK24 (GRS305)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2069)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2219)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL218)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2149)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP311S)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL211)
- Band-It Hose Fittings