Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS2169
Zoro # G809483773
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Compatible Install Tool C00169, C00269, J00169, J05069, S35099, S75099
- Buckle Material Grade 201
- For Maximum Outside Diameter 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS2169
- Zoro # G809483773
- Country of Origin United States
- Category Band Clamps
Dimensions
For Maximum Outside Diameter | 5 3/4 in |
Band Width | 3/4 in |
For Minimum Outside Diameter | 1 1/2 in |
Clamp Maximum Inside Diameter | 6 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Buckle Material Grade | 201 |
Band Material Grade | 201 |
Band Wrapping | Double Wrapped |
Series | Junior |
Band Material Finish | Stainless Steel |
Band Thickness | 0.03 in |
Buckle Material | Stainless Steel |
Resistance Properties | Corrosion Resistant |
For Environment | Corrosive Environments |
For Use On | Hose Assembly |
Clamp Type | Band Clamp |
Band Clamp Type | Lip-Lock |
Reusable Clamp | No |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 5 3/4 in, For Minimum Outside Diameter 1 1/2 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 6 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ball Bearing 53-100MM (6209ZZ C3)
- BANDO P/A Cog Combo, 3Vxm355, 3-3Vx355 (3-3VX355)
- D&D 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3099)
- BAND-IT 4 Inchx5-8 Inch 201Ss Center Punch Clamp (080-CP16S9)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP109)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL211)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP24S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4049)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP289)
- Band-It Hose Fittings