Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS2149
Zoro # G909483758
original price:
$10.35
10% off
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Band Material Grade 201
- Series Junior
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # JS2149
- Zoro # G909483758
- Country of Origin United States
- Category Band Clamps
Dimensions
For Minimum Outside Diameter | 1 1/2 in |
For Maximum Outside Diameter | 4 1/4 in |
Clamp Maximum Inside Diameter | 4 1/2 in |
Band Width | 3/4 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Band Material Grade | 201 |
Series | Junior |
Resistance Properties | Corrosion Resistant |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Band Material Finish | Stainless Steel |
Buckle Material | Stainless Steel |
Band Wrapping | Double Wrapped |
For Use On | Hose Assembly |
Band Thickness | 0.03 in |
Clamp Type | Band Clamp |
For Environment | Corrosive Environments |
Buckle Material Grade | 201 |
Reusable Clamp | No |
Band Clamp Type | Lip-Lock |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 1/4 in, For Minimum Outside Diameter 1 1/2 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 4 1/2 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 105 in Outside Length, 3/8 in Top Width, 1 Ribs (AX103)
- BESTORQ Aftermarket replacement for 5023255 Simplicity ZT3000B2450 5900662 (Deck 50") belt, A153K (A153K)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FDC2)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 250 psi (L36221-110)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP12S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2169)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK10 (GRP039)
- BAND-IT Band Clamps, PK17 (UL2068)
- BAND-IT Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP149)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4139)
- DIXON Preformed Band Clamp K SS, 4" (KS16)
- Band-It Band Clamps