Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS2099
Zoro # G809483780
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Compatible Install Tool C00169, C00269, J00169, J05069, S35099, S75099
- Buckle Material Stainless Steel
- Band Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS2099
- Zoro # G809483780
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 5/8 in |
For Minimum Outside Diameter | 1 1/2 in |
For Maximum Outside Diameter | 2 1/4 in |
Clamp Maximum Inside Diameter | 2 1/2 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Buckle Material | Stainless Steel |
For Environment | Corrosive Environments |
Buckle Material Grade | 201 |
Resistance Properties | Corrosion Resistant |
For Use On | Hose Assembly |
Clamp Type | Band Clamp |
Band Material Finish | Stainless Steel |
Band Wrapping | Double Wrapped |
Band Material Grade | 201 |
Reusable Clamp | No |
Series | Junior |
Band Clamp Type | Lip-Lock |
Band Thickness | 0.03 in |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 1/4 in, For Minimum Outside Diameter 1 1/2 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 1/2 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 160.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (2H575)
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-125-EA)
- FOSTER Socket, 210 Series, 1/4\u0022FPT, SS303 (210-3003S/S)
- DAYTON Sleeve Bearing, 1/2x11/16x5/8 L, PK3 (3FJL7)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP24S9)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS207)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3179)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4019)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2449)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3069)
- APACHE Apache JS3079 2" Band-It Jr. Carbon Steel Preformed Clamp w/ 5/8" Wide Band (40029030)
- Band-It Band Clamps