Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS2079
Zoro # G209483755
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Band Thickness 0.03 in
- Reusable Clamp No
- For Use On Hose Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # JS2079
- Zoro # G209483755
- Country of Origin United States
- Category Band Clamps
Dimensions
For Minimum Outside Diameter | 1 1/2 in |
Band Width | 5/8 in |
For Maximum Outside Diameter | 1 3/4 in |
Clamp Maximum Inside Diameter | 2 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Band Thickness | 0.03 in |
Reusable Clamp | No |
For Use On | Hose Assembly |
Band Clamp Type | Lip-Lock |
For Environment | Corrosive Environments |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Clamp Type | Band Clamp |
Band Material Finish | Stainless Steel |
Band Material Grade | 201 |
Series | Junior |
Buckle Material Grade | 201 |
Buckle Material | Stainless Steel |
Resistance Properties | Corrosion Resistant |
Band Wrapping | Double Wrapped |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 3/4 in, For Minimum Outside Diameter 1 1/2 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 93" Outside Length, 5/8" Top Width, 1 Ribs (5VX930)
- TSUBAKI 50 Offset Link (Tsubaki) (50OL)
- BREEZE Hose Clamp, Liner, SAE 12, Zinc, PK10 (9212H)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ25V, Pressure Line, 25 micron, Outside-In (MF0059477)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3159)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL218)
- BAND-IT Band Clamps, PK17 (UL2068)
- BAND-IT Clips 316Ss 1/2, PK100 (AE4549)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP24S9)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK24 (GRS201)
- DIXON Preformed Band Clamp K ST, 3" (K12)
- Band-It Hose Fittings