Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS2069
Zoro # G009483733
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Buckle Material Grade 201
- Buckle Material Stainless Steel
- Clamp Maximum Inside Diameter 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS2069
- Zoro # G009483733
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 1 3/4 in |
Band Width | 5/8 in |
For Minimum Outside Diameter | 1 1/2 in |
For Maximum Outside Diameter | 1 1/2 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Buckle Material Grade | 201 |
Buckle Material | Stainless Steel |
Band Clamp Type | Lip-Lock |
Band Wrapping | Double Wrapped |
Band Thickness | 0.03 in |
Reusable Clamp | No |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Band Material Grade | 201 |
Resistance Properties | Corrosion Resistant |
Series | Junior |
Clamp Type | Band Clamp |
For Environment | Corrosive Environments |
For Use On | Hose Assembly |
Band Material Finish | Stainless Steel |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/2 in, For Minimum Outside Diameter 1 1/2 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L260 V-Belt, 26" Outside Length, 21/32" Top Width, 1 Ribs (5L260)
- STONER Fluoroelastomer Mold Release, 10 oz. (A373)
- BANDO TimingBelt, SynchroHT, Neoprene, 1120-8M-50 (1120-8M-50)
- NTN NTN JHM318410, Tapered Roller Bearing Cup Single Cup 155 Mm Od X 355 Mm W (JHM318410)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4019)
- BAND-IT Band Clamp, SS, Min.Dia. 3In., PK6 (GRU2120)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP289)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL216)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS213)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4049)
- Band-It Band Clamps