Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS2059
Zoro # G609483775
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Buckle Material Stainless Steel
- Compatible Install Tool C00169, C00269, J00169, J05069, S35099, S75099
- Reusable Clamp No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS2059
- Zoro # G609483775
- Country of Origin United States
- Category Band Clamps
Dimensions
For Minimum Outside Diameter | 1 1/2 in |
Clamp Maximum Inside Diameter | 1 1/2 in |
For Maximum Outside Diameter | 1 1/4 in |
Band Width | 5/8 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Buckle Material | Stainless Steel |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
Reusable Clamp | No |
For Environment | Corrosive Environments |
Resistance Properties | Corrosion Resistant |
Band Clamp Type | Lip-Lock |
Band Material Grade | 201 |
Buckle Material Grade | 201 |
Band Wrapping | Double Wrapped |
For Use On | Hose Assembly |
Band Material Finish | Stainless Steel |
Band Thickness | 0.03 in |
Clamp Type | Band Clamp |
Series | Junior |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/4 in, For Minimum Outside Diameter 1 1/2 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, B42 (B42)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- A E S INDUSTRIES BRUSH ASSORTMENT 144 PC (AD2905)
- DEUBLIN Union SC/SC 5/8-18 Unf LH .655 (1101-235-238)
- BAND-IT Jr Smooth ID Clamp 3/8 X 0.025, PK100 (JS3459)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2099)
- BAND-IT Band Clamp, SS, Min.Dia. 1-1/4 In., PK24 (GRS209)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24 (GRS304)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2569)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS204)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- Band-It Hose Fittings