Shop All Band Clamps
Band-It
Preformed Clamp, Lip-Lock, SS
Mfr # JS2049
Zoro # G709483767
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
- Band Width 1/2 in
- Band Thickness 0.03 in
- Clamp Maximum Inside Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS2049
- Zoro # G709483767
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 1 1/4 in |
For Maximum Outside Diameter | 1 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength |
Band Thickness | 0.03 in |
Band Clamp Type | Lip-Lock |
Band Material Grade | 201 |
For Use On | Hose Assembly |
Band Material Finish | Stainless Steel |
Resistance Properties | Corrosion Resistant |
Reusable Clamp | No |
Band Wrapping | Double Wrapped |
Series | Junior |
Clamp Type | Band Clamp |
Buckle Material | Stainless Steel |
Compatible Install Tool | C00169, C00269, J00169, J05069, S35099, S75099 |
For Environment | Corrosive Environments |
Buckle Material Grade | 201 |
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 1/2 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 1/4 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-3/4-X-SS)
- LOC-LINE Vac Hose Segment Pack, Anti Static, PK18 (81302as)
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10 (VZWF-B-L-M22C-N12-135-1P4-10)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, 2BK28 X 1-3/8 SHEAVE (2BK28 X 1-3/8 SHEAVE)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS204)
- BAND-IT Band Clamp Buckles, 1 In, PK25 (GRG441)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-1/4", PK24 (GRS309)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK24 (GRS211)
- BAND-IT Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP189)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK50 (UL2109)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- Band-It Hose Fittings