Shop All Band Clamps
Band-It
Preformed Clamp, Center-Punch, Steel
Mfr # CP2699
Zoro # G809534581
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Steel
- Features Economy and Ease of Installation, For General Plant Maintenance or Emergency Field Repairs, Holding Power of Clamped Assemblies, Medium Strength with Medium Corrosion Resistance to Mild Chemicals and Occasional Fresh Water
- For Maximum Outside Diameter 6 1/4 in
- Resistance Properties Corrosion Resistant
- Clamp Type Band Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # CP2699
- Zoro # G809534581
- Country of Origin United States
- Category Band Clamps
Dimensions
For Maximum Outside Diameter | 6 1/4 in |
For Minimum Outside Diameter | 1 in |
Band Width | 5/8 in |
Clamp Maximum Inside Diameter | 6 1/2 in |
Details
Item | Preformed Clamp |
Band Material | Steel |
Features | Economy and Ease of Installation, For General Plant Maintenance or Emergency Field Repairs, Holding Power of Clamped Assemblies, Medium Strength with Medium Corrosion Resistance to Mild Chemicals and Occasional Fresh Water |
Resistance Properties | Corrosion Resistant |
Clamp Type | Band Clamp |
Band Clamp Type | Center-Punch |
Compatible Install Tool | S03869, SM1700, T30069 |
Band Thickness | 0.025 in |
Band Material Grade | GCS |
Reusable Clamp | No |
For Environment | Plant Maintenance/Emergency Field Repairs |
Buckle Material | Stainless Steel |
Band Material Finish | Galvanized |
Buckle Material Grade | 201 |
Band Wrapping | Double Wrapped |
Description
Preformed Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade GCS, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 6 1/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 6 1/2 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2HP, Face/Base, 145TC Frame (122185.00)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series, 18'' Long x 10 Ribs Wide - 180J10 (180J10)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.83 cu.in/rev, Spline 9 Tooth Shaft, Shaft (GP-F20-30-S9-A)
- BESTORQ A26 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (A26)
- BAND-IT Pre. Band Clamp, Galv.CS, Min.Dia.1", PK24 (GRS305)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP09S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2209)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS308)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP119)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2109)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP12S)
- Band-It Hose Fittings