Shop All Band Clamps
Band-It
Preformed Clamp, Center-Punch, SS
Mfr # CP32S9
Zoro # G009534596
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Ease of Installation, Holding Power of Clamped Assemblies, Superior Strength with Good Corrosion Resistance to Mild Chemicals and Fresh Water
- Compatible Install Tool S03869, SM1700, T30069
- Resistance Properties Corrosion Resistant
- Band Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # CP32S9
- Zoro # G009534596
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 5/8 in |
For Minimum Outside Diameter | 1 in |
For Maximum Outside Diameter | 7 3/4 in |
Clamp Maximum Inside Diameter | 8 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Ease of Installation, Holding Power of Clamped Assemblies, Superior Strength with Good Corrosion Resistance to Mild Chemicals and Fresh Water |
Compatible Install Tool | S03869, SM1700, T30069 |
Resistance Properties | Corrosion Resistant |
Band Thickness | 0.025 in |
Band Material Finish | Stainless Steel |
Band Clamp Type | Center-Punch |
Buckle Material Grade | 201 |
Band Material Grade | 201 |
Reusable Clamp | No |
Band Wrapping | Double Wrapped |
Buckle Material | Stainless Steel |
For Environment | Plant Maintenance/Emergency Field Repairs |
Clamp Type | Band Clamp |
Description
Preformed Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 7 3/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 8 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1024 Metric V-Belt, 1024mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1024)
- DYNABRADE Motor Conversion Kit, 59175 (59175)
- BANDO TimingBelt, Synchro-Link, Neoprene, 450L050 (450L050G)
- FESTO Mini Slide DGST-6-40-Y12A (DGST-6-40-Y12A)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4139)
- BAND-IT Band Clamp, SS, Min.Dia. 3In., PK6 (GRU2120)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4069)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP109)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK24 (GRS201)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP069)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2039)
- Band-It Band Clamps