Shop All Band Clamps
Band-It
Preformed Clamp, Center-Punch, SS
Mfr # CP26S9
Zoro # G009534619
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Ease of Installation, Holding Power of Clamped Assemblies, Superior Strength with Good Corrosion Resistance to Mild Chemicals and Fresh Water
- Band Thickness 0.025 in
- For Maximum Outside Diameter 6 1/4 in
- For Minimum Outside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # CP26S9
- Zoro # G009534619
- Country of Origin United States
- Category Band Clamps
Dimensions
For Maximum Outside Diameter | 6 1/4 in |
For Minimum Outside Diameter | 1 in |
Clamp Maximum Inside Diameter | 6 1/2 in |
Band Width | 5/8 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Ease of Installation, Holding Power of Clamped Assemblies, Superior Strength with Good Corrosion Resistance to Mild Chemicals and Fresh Water |
Band Thickness | 0.025 in |
Resistance Properties | Corrosion Resistant |
Clamp Type | Band Clamp |
Band Wrapping | Double Wrapped |
Buckle Material Grade | 201 |
Compatible Install Tool | S03869, SM1700, T30069 |
For Environment | Plant Maintenance/Emergency Field Repairs |
Band Material Grade | 201 |
Band Material Finish | Stainless Steel |
Reusable Clamp | No |
Band Clamp Type | Center-Punch |
Buckle Material | Stainless Steel |
Description
Preformed Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 6 1/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 6 1/2 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A21 Wrapped V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (A21)
- DURA-SYNC TORQUE Timing Belt, 3M, 15 x 456mm PL, T152 (456-3M-15)
- DYNABRADE Drive Plate, Dynazip Hub, 92282 (92282)
- PRIMEFIT 1/2-in. x 3/8-in. Male NPT Push to Connect Straight Union for 1/2-in. OD Air Tubing, 4PK (PC1238M-4)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP059)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL218)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2049)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP249)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3339)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP12S)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL213)
- Band-It Hose Fittings