Shop All Band Clamps
Band-It
Preformed Clamp, Center-Punch, SS
Mfr # CP20S9
Zoro # G709534582
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Ease of Installation, Holding Power of Clamped Assemblies, Superior Strength with Good Corrosion Resistance to Mild Chemicals and Fresh Water
- Buckle Material Grade 201
- Band Wrapping Double Wrapped
- Band Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # CP20S9
- Zoro # G709534582
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 5/8 in |
For Maximum Outside Diameter | 4 3/4 in |
Clamp Maximum Inside Diameter | 5 in |
For Minimum Outside Diameter | 1 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Ease of Installation, Holding Power of Clamped Assemblies, Superior Strength with Good Corrosion Resistance to Mild Chemicals and Fresh Water |
Buckle Material Grade | 201 |
Band Wrapping | Double Wrapped |
Clamp Type | Band Clamp |
Band Material Finish | Stainless Steel |
Band Material Grade | 201 |
Band Thickness | 0.025 in |
Resistance Properties | Corrosion Resistant |
For Environment | Plant Maintenance/Emergency Field Repairs |
Reusable Clamp | No |
Band Clamp Type | Center-Punch |
Compatible Install Tool | S03869, SM1700, T30069 |
Buckle Material | Stainless Steel |
Description
Preformed Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 3/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 5 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Hydraulic Self Contained Crimp Tool (Y644HSXT)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP71138)
- DYNABRADE Needle Bearing (57445)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.25 inch OD (AK64H)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2049)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP209)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2529)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP26S9)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3139)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS311)
- DIXON Preformed Band Clamp K SS, 4" (KS16)
- Band-It Hose Fittings