Shop All Band Clamps
Band-It
Preformed Clamp, Center-Punch, SS
Mfr # CP18S9
Zoro # G409534608
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Ease of Installation, Holding Power of Clamped Assemblies, Superior Strength with Good Corrosion Resistance to Mild Chemicals and Fresh Water
- Band Material Finish Stainless Steel
- Buckle Material Stainless Steel
- For Minimum Outside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # CP18S9
- Zoro # G409534608
- Country of Origin United States
- Category Band Clamps
Dimensions
For Minimum Outside Diameter | 1 in |
Clamp Maximum Inside Diameter | 4 1/2 in |
For Maximum Outside Diameter | 4 1/4 in |
Band Width | 5/8 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Ease of Installation, Holding Power of Clamped Assemblies, Superior Strength with Good Corrosion Resistance to Mild Chemicals and Fresh Water |
Band Material Finish | Stainless Steel |
Buckle Material | Stainless Steel |
Band Clamp Type | Center-Punch |
Band Thickness | 0.025 in |
Resistance Properties | Corrosion Resistant |
Compatible Install Tool | S03869, SM1700, T30069 |
For Environment | Plant Maintenance/Emergency Field Repairs |
Clamp Type | Band Clamp |
Band Material Grade | 201 |
Reusable Clamp | No |
Buckle Material Grade | 201 |
Band Wrapping | Double Wrapped |
Description
Preformed Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 1/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 4 1/2 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 35 mm, (AS3552-HLA)
- GATES PowerGrip GT3 Belts - 5M, 1000-5MGT-25 (1000-5MGT-25)
- SKF Bearing, Bore 35mm, Industry 6007-2ZJEM (6007 2Z JEM)
- MAIN FILTER Hydraulic Filter, replaces LIEBHERR 10037620, Pressure Line, 10 micron, Outside-In (MF0060144)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP249)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS216)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24 (GRS304)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS213)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK24 (GRS310)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2499)
- DIXON Band Clamp Preformed, F 2" ID (F8)
- Band-It Hose Fittings