Shop All Band Clamps
Band-It
Preformed Clamp, Center-Punch, SS
Mfr # CP14S9
Zoro # G709534599
original price:
$4.29
9% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Features Ease of Installation, Holding Power of Clamped Assemblies, Superior Strength with Good Corrosion Resistance to Mild Chemicals and Fresh Water
- Compatible Install Tool S03869, SM1700, T30069
- Band Clamp Type Center-Punch
- Buckle Material Grade 201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # CP14S9
- Zoro # G709534599
- Country of Origin United States
- Category Band Clamps
Dimensions
Band Width | 5/8 in |
For Minimum Outside Diameter | 1 in |
For Maximum Outside Diameter | 3 1/4 in |
Clamp Maximum Inside Diameter | 3 1/2 in |
Details
Item | Preformed Clamp |
Band Material | Stainless Steel |
Features | Ease of Installation, Holding Power of Clamped Assemblies, Superior Strength with Good Corrosion Resistance to Mild Chemicals and Fresh Water |
Compatible Install Tool | S03869, SM1700, T30069 |
Band Clamp Type | Center-Punch |
Buckle Material Grade | 201 |
For Environment | Plant Maintenance/Emergency Field Repairs |
Buckle Material | Stainless Steel |
Resistance Properties | Corrosion Resistant |
Band Material Finish | Stainless Steel |
Band Wrapping | Double Wrapped |
Clamp Type | Band Clamp |
Reusable Clamp | No |
Band Material Grade | 201 |
Band Thickness | 0.025 in |
Description
Preformed Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 3 1/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 3 1/2 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant, Bead Size 1/8", 25 lb. Box (53RG96)
- GATES Polyflex Belts, 7M690 (7M690)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (2MEK1)
- MTD Pulley-Idler V (756-04163)
- BAND-IT Band Clamp, 201 Stainless Steel, 3/4 in Min. Clamping Dia., Center-Punch, 5/8 in Band Wd, 10 Pack (GRP06S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2319)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK24 (GRS302)
- BAND-IT Band Clamps, PK17 (UL2068)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2369)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2379)
- BAND-IT Hose Clamps, PK10 (GRM211)
- Band-It Band Clamps