Shop All Band Clamps
Band-It
Preformed BandClamp, SS, Min.Dia.3/4", PK24
Mfr # GRS204
Zoro # G2811654
product price: $71.29
/pk 24, $2.97/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Type Band Clamp
- Inside Dia. (In.) 1 1/4 in
- Thickness (In.) 0.03 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS204
- Zoro # G2811654
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 1 1/4 in |
Width (In.) | 1/2 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 1 1/4 in |
Band Length | 27 in |
Clamp Minimum Inside Diameter | 3/4 in |
Clamping Diameter | 1 in - 1 1/8 in |
For Minimum Outside Diameter | 1 in |
For Maximum Outside Diameter | 1 1/8 in |
Clamp Maximum Inside Diameter | 1 1/4 in |
Band Width | 1/2 in |
Description
Preformed Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 1/2 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/8 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 1/4 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT12)
- WESTWARD Grease Gun, 5000 psi, 18in. Hose (48UJ79)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/2, PK3 (CB071012)
- FESTO Coupling Socket KD2-CK-3 (KD2-CK-3)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2059)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4049)
- BAND-IT 4 Inchx5-8 Inch 201Ss Center Punch Clamp (080-CP16S9)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP079)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP14S)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP329)
- BAND-IT Band Clamp Buckles, 1-1/4 In, PK25 (GRG442)
- Band-It Hose Fittings