Shop All Band Clamps
Band-It
Preformed BandClamp, SS, Min.Dia.3/4", PK10
Mfr # GRP32S
Zoro # G3442363
product price: $59.49
/pk 10, $5.95/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Type Band Clamp
- Inside Dia. (In.) 8 in
- Thickness (In.) 0.025 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRP32S
- Zoro # G3442363
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 8 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 8 in |
Band Width | 5/8 in |
Band Length | 29 in |
For Maximum Outside Diameter | 7 3/4 in |
For Minimum Outside Diameter | 1 in |
Clamp Maximum Inside Diameter | 8 in |
Clamp Minimum Inside Diameter | 3/4 in |
Clamping Diameter | 1 in - 7 3/4 in |
Description
Preformed Band Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 7 3/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 8 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 3/16 In (FCR12-4-3-A)
- SKF SKF 6002 2RSH, Single Row Ball Bearings (6002 2RSH)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB25)
- ENERPAC A240, 18" EXTENSION TUBE (A240)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2119)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS213)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2379)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK24 (GRS301)
- BAND-IT Jr Smooth ID Clamp 3/8 X 0.025, PK100 (JS3459)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP329)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK10 (GRP039)
- Band-It Band Clamps