Shop All Band Clamps
Band-It
Preformed BandClamp, SS, Min.Dia.3/4", PK10
Mfr # GRP24S
Zoro # G0903996
original price:
$60.24
7% off
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Type Band Clamp
- Inside Dia. (In.) 6 in
- Thickness (In.) 0.025 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRP24S
- Zoro # G0903996
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 6 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 6 in |
Band Length | 5 in |
Clamp Maximum Inside Diameter | 6 in |
Band Width | 5/8 in |
For Maximum Outside Diameter | 5 3/4 in |
Clamping Diameter | 1 in - 5 3/4 in |
For Minimum Outside Diameter | 1 in |
Clamp Minimum Inside Diameter | 3/4 in |
Description
Preformed Band Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 5 3/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 6 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 473425 (473425)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- LUBRIPLATE Pge Synthetic Fluid For Air Compressors - Biodegradable (L0964-060)
- D&D 2060mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2060)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP209)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL215)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK24 (GRS302)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS205)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4069)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP28S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2059)
- Band-It Hose Fittings