Shop All Band Clamps
Band-It
Preformed BandClamp, SS, Min.Dia.3/4", PK10
Mfr # GRP20S
Zoro # G1446916
original price:
$61.19
25% off
new price: $45.79
/pk 10, $4.58/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Type Band Clamp
- Inside Dia. (In.) 5 in
- Thickness (In.) 0.025 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRP20S
- Zoro # G1446916
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 5 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 5 in |
Clamp Maximum Inside Diameter | 5 in |
Band Length | 5 in |
Clamping Diameter | 1 in - 4 3/4 in |
Clamp Minimum Inside Diameter | 3/4 in |
For Maximum Outside Diameter | 4 3/4 in |
For Minimum Outside Diameter | 1 in |
Band Width | 5/8 in |
Description
Preformed Band Clamp, Band Clamp Type Center-Punch, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 3/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 5 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutting Oil, 5 gal., Dark (41600)
- DODGE INS-VSC-100 (RESALE), 1" Bore Dia. (389926)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-857)
- DAYTON 4/B90 Banded V-Belt, 93-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HFC3)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2019)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP119)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP09S)
- BAND-IT Hose Clamps, PK10 (GRM211)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2379)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP03S)
- Band-It Hose Fittings