Shop All Band Clamps
Band-It
Preformed BandClamp, SS, Min.Dia.1/2", PK50
Mfr # GRS242
Zoro # G3068773
original price:
$119.31
17% off
new price: $97.89
/pk 50, $1.96/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Inside Dia. (In.) 1 in
- Type Band Clamp
- Thickness (In.) 0.02 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS242
- Zoro # G3068773
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 1 in |
Width (In.) | 1/4 in |
Min. Clamp Dia. (In.) | 1/2 in |
Max. Clamp Dia. (In.) | 1 in |
Clamp Minimum Inside Diameter | 1/2 in |
Band Width | 1/4 in |
For Minimum Outside Diameter | 5/8 in |
Clamping Diameter | 5/8 in - 7/8 in |
For Maximum Outside Diameter | 7/8 in |
Clamp Maximum Inside Diameter | 1 in |
Band Length | 8.5 in |
Description
Preformed Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.02 in, Band Width 1/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 7/8 in, For Minimum Outside Diameter 5/8 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 in, Clamp Minimum Inside Diameter 1/2 in, Clamp Type Band Clamp, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Condenser Fans Motor, 1/3 HP, 825 RPM, 208-230V, TEAO, Extended Studs (EM3405F)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-1/4-XBC)
- GATES Hi-Power II Belts, B60 (B60)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40BS20H X 5/8)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP129)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2049)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK24 (GRS211)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP119)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP07S)
- APACHE Apache CP0899 2 Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8 Band (40029130)
- Band-It Band Clamps