Shop All Band Clamps
This Product is Discontinued
Band-It
Preformed BandClamp, SS, Min.Dia.1/2", PK50 (Discontinued)
Mfr # GRS242
Zoro # G0992162
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material of Construction 201 Stainless Steel
- Inside Dia. (In.) 13/16 in
- Type Band Clamp
- Thickness (In.) 0.02 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS242
- Zoro # G0992162
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 13/16 in |
Width (In.) | 1/4 in |
Min. Clamp Dia. (In.) | 1/2 in |
Max. Clamp Dia. (In.) | 13/16 in |
Band Width | 1/4 in |
For Maximum Outside Diameter | 11/16 in |
Clamp Minimum Inside Diameter | 1/2 in |
For Minimum Outside Diameter | 5/8 in |
Band Length | 11.5 in |
Clamp Maximum Inside Diameter | 13/16 in |
Clamping Diameter | 5/8 in - 11/16 in |
Description
Preformed Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.02 in, Band Width 1/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 11/16 in, For Minimum Outside Diameter 5/8 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 13/16 in, Clamp Minimum Inside Diameter 1/2 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.