Shop All Band Clamps
Band-It
Preformed Band Clamp, SS, Min.Dia. 1", PK24
Mfr # GRS207
Zoro # G3037745
original price:
$111.01
14% off
new price: $94.49
/pk 24, $3.94/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Inside Dia. (In.) 2 in
- Type Band Clamp
- Thickness (In.) 0.03 in
- Band Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS207
- Zoro # G3037745
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 2 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 1 in |
Max. Clamp Dia. (In.) | 2 in |
Clamp Maximum Inside Diameter | 2 in |
For Minimum Outside Diameter | 1 1/4 in |
Clamp Minimum Inside Diameter | 1 in |
Clamping Diameter | 1 1/4 in - 1 7/8 in |
For Maximum Outside Diameter | 1 7/8 in |
Band Width | 5/8 in |
Band Length | 11.5 in |
Description
Preformed Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 7/8 in, For Minimum Outside Diameter 1 1/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 in, Clamp Minimum Inside Diameter 1 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2.25 Rod (212760)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 30Teeth, RH, Bronze (GB1081)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B50-3BP)
- LENNOX Capacitors, 5Mfd Capacitor 370V, Le22W78 (22W78)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP209)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS203)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3309)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2079)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP10S)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3029)
- DIXON Preformed Band Clamp K ST, 2" (K8)
- Band-It Band Clamps