Shop All Band Clamps
Band-It
Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24
Mfr # GRS304
Zoro # G1752816
product price: $26.85
/pk 24, $1.12/ea
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Inside Dia. (In.) 1 1/4 in
- Type Band Clamp
- Thickness (In.) 0.03 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS304
- Zoro # G1752816
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 1 1/4 in |
Width (In.) | 1/2 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 1 1/4 in |
Clamp Maximum Inside Diameter | 1 1/4 in |
Clamping Diameter | 7/8 in - 1 1/8 in |
Band Length | 26.5 in |
Clamp Minimum Inside Diameter | 3/4 in |
Band Width | 1/2 in |
For Maximum Outside Diameter | 1 1/8 in |
For Minimum Outside Diameter | 7/8 in |
Description
Preformed Band Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.03 in, Band Width 1/2 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 1/8 in, For Minimum Outside Diameter 7/8 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 1/4 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (75881)
- SURTEK Flexible Hose For Grease Gun 12" (136014)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X10X10)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (NCDMB075-0200CS)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP18S9)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP26S9)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP069)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP12S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2499)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2449)
- BAND-IT 4 Inchx5-8 Inch 201Ss Center Punch Clamp (080-CP16S9)
- Band-It Band Clamps