Shop All Band Clamps
Band-It
Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24
Mfr # GRS303
Zoro # G1429547
product price: $32.49
/pk 24, $1.35/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Type Band Clamp
- Inside Dia. (In.) 1 in
- Thickness (In.) 0.03 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRS303
- Zoro # G1429547
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 1 in |
Width (In.) | 1/2 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 1 in |
Clamp Maximum Inside Diameter | 1 in |
Band Length | 20.5 in |
Band Width | 1/2 in |
For Maximum Outside Diameter | 7/8 in |
Clamping Diameter | 7/8 in |
Clamp Minimum Inside Diameter | 3/4 in |
Description
Preformed Band Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.03 in, Band Width 1/2 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 7/8 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 54.9 in L Outside (4L550R)
- FESTO Push-In L-Fitting NPQH-L-G18-Q6-P10 (NPQH-L-G18-Q6-P10)
- SMC Compact Cylinder, 32mm Bore, 100mm Strke (CDQ2B32TF-100DZ)
- FOUR SEASONS Fitting Hose Splicer, 84742 (84742)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP10S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4139)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP249)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2039)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2349)
- BAND-IT Pre. Band Clamp, Galv.CS, Min.Dia.1", PK24 (GRS307)
- BAND-IT Jr. Smooth I.D. Clamp, 201Ss, PK100 (JS2419)
- Band-It Band Clamps