Shop All Band Clamps
Band-It
Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10
Mfr # GRP289
Zoro # G2168756
product price: $25.29
/pk 10, $2.53/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Type Band Clamp
- Inside Dia. (In.) 7 in
- Thickness (In.) 0.025 in
- Band Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRP289
- Zoro # G2168756
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 7 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 7 in |
For Maximum Outside Diameter | 6 3/4 in |
Band Width | 5/8 in |
Clamping Diameter | 1 in - 6 3/4 in |
Clamp Minimum Inside Diameter | 3/4 in |
Clamp Maximum Inside Diameter | 7 in |
For Minimum Outside Diameter | 1 in |
Band Length | 26 in |
Description
Preformed Band Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 6 3/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 7 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6207R, 6200 Series Single Row Deep Groove Ball Bearing (6207R)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3058-01-0606S)
- TRITAN BushedRollerChnSprckt, QuickDetach, SF, 1in (80SF24H)
- MCGILL Sphere-Rol Sb, SB 22208 C3 W33 SS (SB 22208 C3 W33 SS)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24 (GRS304)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2079)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP109)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP05S)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP24S9)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP07S)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP059)
- Band-It Hose Fittings