Shop All Hose Clamps
Band-It
Multilok Tie 316Ss 0.276 X 0.011, PK100
Mfr # AE6119
Zoro # G1177760
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nylon 11
- Material 316 Stainless Steel
- Length (In.) 150mm
- Width (In.) 7.01mm
- Thickness 0.018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # AE6119
- Zoro # G1177760
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Length (In.) | 150mm |
Width (In.) | 7.01mm |
Overall Length | 6 in |
Overall Width | 6 in |
Maximum Pipe Size | 1.3 in |
Overall Height | 10.5 in |
Details
Finish | Nylon 11 |
Material | 316 Stainless Steel |
Item | Cable Tie |
Thickness | 0.018 in |
Standards | CE Certified, DNV Approved, UL Listed |
Maximum Operating Temperature | 1,000 Degrees F |
Compatible Mfr Part Number | AE2009, AE2018, M50389 |
Load Capacity | 250 lb |
Product Type | Cable Tie |
Description
Cable Tie, Compatible Grainger Part Number M50389, Compatible Mfr Part Number AE2009, AE2018, M50389, Finish Nylon 11, Load Capacity 250 lb, Material 316 Stainless Steel, Maximum Operating Temperature 1,000 Degrees F, Maximum Pipe Size 1.3 in, Overall Height 10.5 in, Overall Length 6 in, Overall Width 6 in, Product Type Cable Tie, Standards CE Certified, DNV Approved, UL Listed, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L550 V-Belt, 55" Outside Length, 3/8" Top Width, 1 Ribs (3L550)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, Strt (9068-0412)
- BOSTON GEAR Motor (PM950AT-B)
- RUSTLICK Coolant, Pail, Yellow, Orange, 5 gal. (73562)
- BAND-IT Adjustable Clamp Kit 80 Ft (GRM210)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- BAND-IT Tie, 304 SS, 5/16 x 20.4 In, PK50 (GRK135)
- BAND-IT Adjustable Clamp Pack (GRM218)
- BAND-IT Tie, 304 SS, 5/16 x 26.8 In, PK50 (GRK136)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- DIXON Mini Worm Gear Clamp, ST, 14/64"-40/64" (MH4)
- Band-It Hose Fittings