Shop All Hose Clamps
Band-It
Mounting Plate Aluminum11/2 X 51/4, PK25
Mfr # D51289
Zoro # G0681969
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length (In.) 5-1/4"
- Width (In.) 1-1/4"
- Thickness 0.44 in
- Overall Length 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # D51289
- Zoro # G0681969
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Length (In.) | 5-1/4" |
Width (In.) | 1-1/4" |
Overall Length | 5.25 in |
Overall Width | 10.38 in |
Overall Height | 10.38 in |
Details
Material | Aluminum |
Item | Mounting Plate |
Thickness | 0.44 in |
Product Type | Pipe Support Plate |
Plate Material | Aluminum |
Description
Mounting Plate, Material Aluminum, Overall Height 10.38 in, Overall Length 5.25 in, Overall Width 10.38 in, Product Type Pipe Support Plate, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-5/32-SW-150-CB (PUN-H-5/32-SW-150-CB)
- NUMATICS Speed Control Kit, Plug, Mark 8 Valves (245-160)
- WESTWARD Grease Gun, Pistol Grip Handle, 6000 psi (15F196)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 1/2, PK3 (87000-08-08)
- BAND-IT Adjustable Clamp Pack (GRM218)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- BAND-IT Tie, 304 SS, 5/16 x 26.8 In, PK50 (GRK136)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- BAND-IT Adjustable Clamp Kit 80 Ft (GRM210)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-125-WG-PA66-BK)
- Band-It Hose Clamps