Shop All Hose Clamps
Band-It
Mini Tielok Tie Sid, PK100
Mfr # AS2219
Zoro # G3259938
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Material 304 Stainless Steel
- Length (In.) 165mm
- Width (In.) 4.5mm
- Standards DNV Approved, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # AS2219
- Zoro # G3259938
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 165mm |
Width (In.) | 4.5mm |
Overall Length | 7 in |
Maximum Pipe Size | 1 in |
Overall Width | 3 in |
Overall Height | 9 in |
Details
Finish | Stainless |
Material | 304 Stainless Steel |
Item | Cable Tie |
Standards | DNV Approved, UL Listed |
Compatible Mfr Part Number | A92079 |
Maximum Operating Temperature | 1,000 Degrees F |
Load Capacity | 100 lb |
Product Type | Cable Tie |
Application | Automotive, Cable Bundling |
For Use With | Cables, CV Boots, Filter Bags, Hose, ID Tags |
Description
Cable Tie, Compatible Grainger Part Number 36M622, Compatible Mfr Part Number A92079, Finish Stainless, Load Capacity 100 lb, Material 304 Stainless Steel, Maximum Operating Temperature 1,000 Degrees F, Maximum Pipe Size 1 in, Overall Height 9 in, Overall Length 7 in, Overall Width 3 in, Product Type Cable Tie, Standards DNV Approved, UL Listed, Application Automotive, Cable Bundling, For Use With Cables, CV Boots, Filter Bags, Hose, ID Tags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPG-322 C-6 TiN Coated Carbide Insert (6020-1322)
- DYNABRADE Exhaust Cover, Non-Vacuum, Extreme, 59342 (59342)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- OREGON Bar and Chain Oil (54-059)
- BAND-IT Tie, 304 SS, 5/16 x 20.4 In, PK50 (GRK135)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- BAND-IT Tie, 304 SS, 5/16 x 26.8 In, PK50 (GRK136)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- BAND-IT Adjustable Clamp Pack (GRM218)
- X1 TOOLS 7/8 Key-Type Hose Clamp 24 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-5088x24)
- Band-It Hose Clamps