Shop All Hose Clamps
Band-It
Mini Tielok Tie Sid .177X.015X22.5 Pk100
Mfr # AS4249
Zoro # G1177745
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Length (In.) 572mm
- Width (In.) 4.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # AS4249
- Zoro # G1177745
- Country of Origin Multiple
- Category Hose Clamps
Dimensions
Length (In.) | 572mm |
Width (In.) | 4.5mm |
Details
Material | 316 stainless steel |
Item | Mini Tielok Tie Sid .177X.015X22.5 Pk100 |
Description
Mini Tielok Tie Sid .177X.015X22.5 Pk100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 56" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX560)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162807TCN)
- INTERSTATE PNEUMATICS Brass Ball Valve with Lever 3/8 Inch FPT x 3/8 Inch MPT (VB660)
- INGERSOLL-RAND V-Belt (39158324)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- BAND-IT Tielok Tie Sid 304S 1/4X.015X10.0 Pk100 (AS2119)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- BAND-IT Adjustable Clamp Pack (GRM218)
- BAND-IT Adjustable Clamp Kit 80 Ft (GRM210)
- ZORO SELECT Hose Clamp, 4-1/2 to 4-13/16In, SAE450, PK5 (300110450)
- Band-It Hose Clamps