Shop All Hose Clamps
Band-It
Mini Tielok Tie .177 X .015X10.0 Pk100
Mfr # AS2229
Zoro # G0681996
product price: $117.99
/pk 100, $1.18/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Material 304 Stainless Steel
- Length (In.) 254mm
- Width (In.) 4.5mm
- Standards DNV Approved, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # AS2229
- Zoro # G0681996
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 254mm |
Width (In.) | 4.5mm |
Overall Length | 10 in |
Overall Height | 12 in |
Overall Width | 3 in |
Maximum Pipe Size | 2 in |
Details
Finish | Stainless |
Material | 304 Stainless Steel |
Item | Cable Tie |
Standards | DNV Approved, UL Listed |
Maximum Operating Temperature | 1,000 Degrees F |
Load Capacity | 100 lb |
For Use With | Cables, CV Boots, Filter Bags, Hose, ID Tags |
Product Type | Cable Tie |
Compatible Mfr Part Number | A92079 |
Application | Automotive, Cable Bundling |
Description
Cable Tie, Compatible Grainger Part Number 36M622, Compatible Mfr Part Number A92079, Finish Stainless, Load Capacity 100 lb, Material 304 Stainless Steel, Maximum Operating Temperature 1,000 Degrees F, Maximum Pipe Size 2 in, Overall Height 12 in, Overall Length 10 in, Overall Width 3 in, Product Type Cable Tie, Standards DNV Approved, UL Listed, Application Automotive, Cable Bundling, For Use With Cables, CV Boots, Filter Bags, Hose, ID Tags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-80-20-I-P-A (ADN-80-20-I-P-A)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164170, Pressure Line, 10 micron, Outside-In (MF0058860)
- TITAN PRO Motor Dual Run Cap, 15/4MFD, 370-440V, Oval (TOCFD154)
- SPEEDAIRE Contact Arm Set 1/4 In. (33RJ26)
- BAND-IT Adjustable Clamp Pack (GRM218)
- BAND-IT Adjustable Clamp Kit 80 Ft (GRM210)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- BAND-IT Tie, 304 SS, 5/16 x 26.8 In, PK50 (GRK136)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- APACHE Apache 48017001 5/16" - 7/8" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band (48017001)
- Band-It Hose Fittings