Shop All Band Clamps
Band-It
Jr. Smooth I.D. Clamp, PK100
Mfr # JS3439
Zoro # G0671277
product price: $62.69
/pk 100, $0.63/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- Band Material Steel
- Features Lip Lock Design, Unique Buckle Nest
- Band Material Finish Galvanized
- Band Clamp Type Lip-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # JS3439
- Zoro # G0671277
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 1 in |
Band Width | 3/8 in |
For Maximum Outside Diameter | 3/4 in |
Clamping Diameter | 9/16 in - 3/4 in |
For Minimum Outside Diameter | 9/16 in |
Details
Item | JS Style Band Clamp |
Type | Band Clamp |
Band Material | Steel |
Features | Lip Lock Design, Unique Buckle Nest |
Band Material Finish | Galvanized |
Band Clamp Type | Lip-Lock |
Buckle Material Grade | 201 |
Banding Material | Galvanized Steel |
Band Thickness | 0.025 in |
Resistance Properties | Corrosion Resistant |
Compatible Install Tool | C00169, C00369, C07569, C08569, C40099 |
Maximum Operating Temperature | 360 Degrees F |
Reusable Clamp | No |
Closure Material | 201 Stainless Steel |
Buckle Material | Stainless Steel |
Clamp Type | Band Clamp |
Series | Junior |
Band Wrapping | Double Wrapped |
Description
JS Style Band Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 3/4 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 in, Clamp Type Band Clamp, Maximum Operating Temperature 360 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-068-S Set Screw Collar (C-068-S)
- NTN NTN UC205-100D1, Ball Insert Bearing 1 In Id X 20472 In Od X 13425 In W Set Screw (UC205-100D1)
- GATES Hi-Power II Belts, B182 (B182)
- REELCRAFT Hose Reel, 1 in Hose Dia., 35 ft Length, 50 psi (FD84035 OLP)
- BAND-IT Band Clamps, PK17 (UL2068)
- BAND-IT Clips 316Ss 1/2, PK100 (AE4549)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS204)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK24 (GRS310)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP07S)
- HYDAC HRES 4 S 48 PP UNC kit Support Clamp, Size 4 (HRES 4 S 48 PP UNC KIT)
- Band-It Band Clamps