Shop All Band Clamps
Band-It
Jr. Smooth I.D. Clamp, PK100
Mfr # JS2429
Zoro # G0671295
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- Band Material Stainless Steel
- Features Lip Lock Design, Unique Buckle Nest
- Closure Material 201 Stainless Steel
- For Maximum Outside Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # JS2429
- Zoro # G0671295
- Country of Origin United States
- Category Band Clamps
Dimensions
For Maximum Outside Diameter | 3/4 in |
Band Width | 1/4 in |
For Minimum Outside Diameter | 9/16 in |
Clamp Maximum Inside Diameter | 1 in |
Clamping Diameter | 9/16 in - 3/4 in |
Details
Item | JS Style Band Clamp |
Type | Band Clamp |
Band Material | Stainless Steel |
Features | Lip Lock Design, Unique Buckle Nest |
Closure Material | 201 Stainless Steel |
Band Wrapping | Double Wrapped |
Band Clamp Type | Lip-Lock |
Reusable Clamp | No |
Series | Junior |
Resistance Properties | Corrosion Resistant |
Buckle Material Grade | 201 |
Banding Material | 201 Stainless Steel |
Band Thickness | 0.02 in |
Band Material Grade | 201 |
Clamp Type | Band Clamp |
Buckle Material | Stainless Steel |
Compatible Install Tool | C00169, C00269, IT2000, J00169, S35099, S75099 |
Maximum Operating Temperature | 360 Degrees F |
Description
JS Style Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.02 in, Band Width 1/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 3/4 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 in, Clamp Type Band Clamp, Maximum Operating Temperature 360 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F721-10-B5-G)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290604SS)
- GATES PowerGrip Timing Belts, 203L050 (203L050)
- DIXON Wilkerson by Filter Bowl with Auto Drain, For Use with F26, M26 Filter, Metal (GRP-95-960)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK24 (GRS201)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2529)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK24 (GRS310)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2169)
- BAND-IT Hose Clamp, SS, Min.Dia. 1 In., PK24 (GRS211)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24 (GRS303)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2579)
- Band-It Hose Fittings